1 x 3/4 in. IP Ductile Iron Single Strap Saddle
1 x 3/4 in. IP Ductile Iron Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 1 in
- Material:
- Ductile Iron
- Range (in):
- 1.31 in - 1.39 in
- Tap Size:
- 3/4 in