This product requires certification to purchase.

10 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 11.03 - 11.47 in.

Smith Blair Inc

10 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 11.03 - 11.47 in.

  • Fast #
  • Part #S62211100600003
  • Item #1432134
  • Manufacturer Part #62211100600003
3.5 out of 5 Customer Rating
Brand image
Smith Blair Inc

10 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 11.03 - 11.47 in.

  • Fast #
  • Part #S62211100600003
  • Item #1432134
  • Manufacturer Part #62211100600003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM A-283 Grade C
AWWA:
AWWA C-223, AWWA C-213
Coating:
Black, Black Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
10 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Carbon Steel
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Range (in):
11.03 in - 11.47 in
Tap Size:
6 in