12 - 14 x 1-1/2 in. CC Ductile Iron Double Strap Saddle
12 - 14 x 1-1/2 in. CC Ductile Iron Double Strap Saddle
Frequently Purchased Together
Product Details
- Designed with PVC and other soft or brittle pipe in mind
- The gasket fully bond to the cavity to hold it in place
- The wide saddle body provides stability on the pipe
- A closed lug on one side, combined with the strap, acts as a hinge for easier installation
- Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in - 14 in
- Fitting Type:
- Dual Strap
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 12.62 in - 14.32 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- Yes
- Waterworks Application:
- Water
- Width:
- 4-9/20 in