10 x 12-1/2 in. Stainless Steel Repair Clamp
Full Circle® 10 x 12-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1-band
- Removable lugs to allow installation in tight space
- 360 degree gasket seal
- Drop-in bolts for easier installation
- These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
- Repair leaks due to complete breaks, splits, or hole
- Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
- Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolt
- Tapered ends allow for full circumferential sealing
- Preformed for uniform distribution of gasket pressure over the entire pipe circumference
Specifications
- ANSI:
- ANSI B.18.2.2, ANSI 61, ANSI 372, ANSI 61-G
- ASTM:
- ASTM A-536 Grade 80-55-06, ASTM A-240, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-230, AWWA C-213
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, PVC Pipe, HDPE Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, Fiberglass Pipe, Cast Iron Pipe
- Coating:
- Flexi-Coat Fusion Bonded Epoxy, Zinc
- Collection:
- Full Circle®
- Fits Pipe Size:
- 10 in
- Length:
- 12-1/2
- Material:
- Stainless Steel, Ductile Iron, Rubber, Low Alloy Steel
- Material Type:
- 304, NBR
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61-G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 11.04 in - 11.44 in
- UL Listed:
- Yes
- Weight:
- 23