This product requires certification to purchase.

12 - 14 x 1 in. CC Ductile Iron Double Strap Saddle

Smith-Blair

12 - 14 x 1 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300143209000
  • Item #529596
  • Manufacturer Part #31300143209000
3.5 out of 5 Customer Rating
Brand image
Smith-Blair

12 - 14 x 1 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300143209000
  • Item #529596
  • Manufacturer Part #31300143209000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The wide saddle body provides stability on the pipe
  • The gasket fully bond to the cavity to hold it in place
  • A closed lug on one side, combined with the bale, acts as a hinge for easier installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in - 14 in
Range (in)
12.62 in - 14.32 in
Tap Size
1 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Fitting Type
Dual Bale, Saddle
Material
Carbon Steel, Ductile Iron, Rubber
Material Type
Buna-N
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-213, AWWA C-800
NSF Certified
Yes
UL Listed
Yes