12 - 14 x 1 in. IP Ductile Iron Double Strap Saddle
12 - 14 x 1 in. IP Ductile Iron Double Strap Saddle
Frequently Purchased Together
Product Details
- Designed with PVC and other soft or brittle pipe in mind
- The gasket fully bond to the cavity to hold it in place
- The wide saddle body provides stability on the pipe
- A closed lug on one side, combined with the strap, acts as a hinge for easier installation
- Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-213, AWWA C-800
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe, Water
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in - 14 in
- Fitting Type:
- Dual Strap, Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Range (in):
- 12.62 in - 14.32 in
- Tap Size:
- 1 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 15 lb
- Width:
- 4-9/20 in