12 in. 13.20 - 13.50 Gasket in Blue
12 in. 13.20 - 13.50 Gasket in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Application:
- Waterworks
- Brand Model Compatibility:
- 442
- Coating:
- Blue
- Diameter - Outside:
- 12 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 13.20 in - 13.50 in