This product requires certification to purchase.

12 x 1 in. CC Double Studding Saddle

You last purchased this on
 
Smith Blair Inc

12 x 1 in. CC Double Studding Saddle

  • Fast #
  • Part #S37200132009000
  • Item #3159768
  • Manufacturer Part #37200132009000
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

12 x 1 in. CC Double Studding Saddle

  • Fast #
  • Part #S37200132009000
  • Item #3159768
  • Manufacturer Part #37200132009000
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-213
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Ductile Iron, Stainless Steel
NSF Certified:
Yes
Range (in):
12.75 in - 13.20 in
Tap Size:
1 in