12 x 1 in. CC Single Strap Saddle
12 x 1 in. CC Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Stainless Steel
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 1 in