This product requires certification to purchase.

12 x 12 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

Smith Blair Inc

12 x 12 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66213200400000
  • Item #1790620
  • Manufacturer Part #66213200400000
4.2 out of 5 Customer Rating
Brand image
Smith Blair Inc

12 x 12 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66213200400000
  • Item #1790620
  • Manufacturer Part #66213200400000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Fitting Type:
Reducing
Material:
Stainless Steel
Range (in):
13.16 in - 13.56 in
Tap Size:
4 in