16 x 1-1/2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
16 x 1-1/2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Stainless Steel
- Range (in):
- 17.25 in - 17.80 in
- Tap Size:
- 1-1/2 in