This product requires certification to purchase.

18 in. Flanged x Gasket Carbon Steel Adapter

Smith Blair Inc

18 in. Flanged x Gasket Carbon Steel Adapter

  • Fast #
  • Part #S91319501800003
  • Item #2139210
  • Manufacturer Part #91319501800003
3.5 out of 5 Customer Rating
Brand image
Smith Blair Inc

18 in. Flanged x Gasket Carbon Steel Adapter

  • Fast #
  • Part #S91319501800003
  • Item #2139210
  • Manufacturer Part #91319501800003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Fabricated steel flanged coupling adapter
  • Provides a quick means of removing and reinstalling a flanged fitting already in line
  • No need for field fabrications, FC ’s work with plain-end pipe to make the flanged connection
  • Coupling end helps relieve stress, absorb vibration and accept deflection in the piping system
  • Integral bolt head pocket for one wrench installation
  • Utilized to preserve corrosion resistance of epoxy coated surfaces and increase bearing surface
  • Available in straight (913) or reducing (914) styles to fit your needs
  • Optional anchor studs provide joint restraint capability to secure the plain pipe end
  • Meets applicable AWWA C219 Standards
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Gasket
End Connections:
Flanged x Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Adapter, Straight
Length:
12-1/2 in
Material:
Carbon Steel, Low Alloy Steel, Rubber, Steel
Material Type:
Buna-N
NSF Certified:
Yes
UL Listed:
Yes
Weight:
146 lb