This product requires certification to purchase.

3 x 3 in. Stainless Steel Repair Clamp

Smith-Blair

Redi-Clamp® 3 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500030003000
  • Item #1676765
  • Manufacturer Part #24500030003000
5 out of 5 Customer Rating
Brand image
Smith-Blair

Redi-Clamp® 3 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500030003000
  • Item #1676765
  • Manufacturer Part #24500030003000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-108, ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-213
Application:
Steel Pipe, PVC Pipe, HDPE Pipe, Copper Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy, Electrogalvanized, Zinc
Collection:
Redi-Clamp®
Fits Pipe Size:
3 in
Length:
3 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
2.5 in - 3 in
UL Listed:
Yes
Weight:
1.2 lb