30 x 10 in. Stainless Steel Repair Clamp 11.75 - 12.15 in. OD
30 x 10 in. Stainless Steel Repair Clamp 11.75 - 12.15 in. OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 10 in
- Length:
- 30 in
- Material:
- Stainless Steel