2 x 1 in. IP Double Saddle
313 2 x 1 in. IP Double Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The wide saddle body provides stability on the pipe
- The gasket is fully cemented in a cavity to hold it in place
- The gasket’s TaperSeal hydro-mechanical lip enables the saddle to hold high pressures with just a few pounds of torque
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- 313
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 2 in
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Range (in):
- 2.35 in - 2.56 in
- Tap Size:
- 1 in
- UL Listed:
- Yes