6 x 3/4 in. CC Iron Single Strap Saddle
315 6 x 3/4 in. CC Iron Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- 315
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF Certified:
- Yes
- Range (in):
- 6.84 in - 7.60 in
- Tap Size:
- 3/4 in
- UL Listed:
- Yes