This product requires certification to purchase.

8 x 3/4 in. CC Ductile Iron Single Strap Saddle

Smith Blair Inc

315 8 x 3/4 in. CC Ductile Iron Single Strap Saddle

  • Fast #
  • Part #S31500101007000
  • Item #628862
  • Manufacturer Part #31500101007000
5 out of 5 Customer Rating
Brand image
Smith Blair Inc

315 8 x 3/4 in. CC Ductile Iron Single Strap Saddle

  • Fast #
  • Part #S31500101007000
  • Item #628862
  • Manufacturer Part #31500101007000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-800
Coating:
Flexi-Coat Fusion Bonded Epoxy
Collection:
315
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF Certified:
Yes
Range (in):
8.54 in - 10.10 in
Tap Size:
3/4 in
UL Listed:
Yes