4 in. 5.11 - 5.45 Gasket in Grey
4 in. 5.11 - 5.45 Gasket in Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Application:
- Waterworks
- Brand Model Compatibility:
- 442
- Coating:
- Grey
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 5.11 in - 5.45 in