4 x 1 in. IP Ductile Iron Double Strap Saddle
4 x 1 in. IP Ductile Iron Double Strap Saddle
Product Details
Product Details
- The wide saddle body provides stability on the pipe
- The gasket fully bond to the cavity to hold it in place
- A closed lug on one side, combined with the bale, acts as a hinge for easier installation
Specifications
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Dual Bale
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 4.4 in - 4.8 in
- Tap Size:
- 1
- UL Listed:
- Yes