4 x 1 in. IP Ductile Iron Single Strap Saddle
4 x 1 in. IP Ductile Iron Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Range (in):
- 4.40 in - 4.50 in
- Tap Size:
- 1 in