4 x 2-1/2 in. IP Double Strap Saddle
4 x 2-1/2 in. IP Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 4.40 in - 4.80 in
- Tap Size:
- 2-1/2 in