2 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling
411 Series 2 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-307, ASTM A-536
- AWWA:
- AWWA C-213, AWWA C-219, AWWA C-550
- Clean Bagged:
- No
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- 411 Series
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- UL Listed:
- No