This product requires certification to purchase.

6 x 1-1/2 in. IP Double Strap Saddle

Smith Blair Inc

6 x 1-1/2 in. IP Double Strap Saddle

  • Fast #
  • Part #S31300069012000
  • Item #1672907
  • Manufacturer Part #31300069012000
5 out of 5 Customer Rating
Brand image
Smith Blair Inc

6 x 1-1/2 in. IP Double Strap Saddle

  • Fast #
  • Part #S31300069012000
  • Item #1672907
  • Manufacturer Part #31300069012000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-213
Coating:
Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
6 in
Material:
Ductile Iron, Stainless Steel
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Range (in):
5.94 in - 6.90 in
Tap Size:
1-1/2 in