6 x 1 in. Bronze Double Strap Saddle
6 x 1 in. Bronze Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 6 in
- Material:
- Bronze
- NSF Certified:
- No
- Tap Size:
- 1 in