This product requires certification to purchase.

6 x 25 in. Stainless Steel Repair Clamp

Smith Blair Inc

6 x 25 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090038
  • Item #4376729
  • Manufacturer Part #22050007090038
5 out of 5 Customer Rating
Brand image
Smith Blair Inc

6 x 25 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090038
  • Item #4376729
  • Manufacturer Part #22050007090038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
6 in
Length:
25 in
Material:
Stainless Steel
Product Type:
Repair Clamp
Range (in):
6.40 in - 6.80 in