This product requires certification to purchase.

6 x 6 in. Flanged 300 psi Global Flexi-Coat® Fusion Bonded Epoxy 304 Stainless Steel Tapping Sleeve with Carbon Steel Flange

Smith Blair Inc

6 x 6 in. Flanged 300 psi Global Flexi-Coat® Fusion Bonded Epoxy 304 Stainless Steel Tapping Sleeve with Carbon Steel Flange

  • Fast #
  • Part #S66206630600200
  • Item #1754985
  • Manufacturer Part #66206630600200
3.6 out of 5 Customer Rating
Brand image
Smith Blair Inc

6 x 6 in. Flanged 300 psi Global Flexi-Coat® Fusion Bonded Epoxy 304 Stainless Steel Tapping Sleeve with Carbon Steel Flange

  • Fast #
  • Part #S66206630600200
  • Item #1754985
  • Manufacturer Part #66206630600200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
AWWA:
AWWA C-223
Clean Bagged:
No
Coating:
Flexi-Coat Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
6 in
IAPMO Listed:
No
MSS:
MSS SP-60
Material:
Carbon Steel, Stainless Steel
Material Type:
304
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Range (in):
6.59 in - 6.99 in
Tap Size:
6 in
UL Listed:
No