This product requires certification to purchase.

6 x 6 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

You last purchased this on
 
Smith Blair Inc

6 x 6 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66206900400000
  • Item #1755013
  • Manufacturer Part #66206900400000
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

6 x 6 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66206900400000
  • Item #1755013
  • Manufacturer Part #66206900400000
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Fitting Type:
Reducing
Material:
Stainless Steel
Range (in):
6.84 in - 7.30 in
Tap Size:
4 in