7-1/2 x 6 in. 304L Stainless Steel Repair Clamp 6.56 - 6.96 in. OD
7-1/2 x 6 in. 304L Stainless Steel Repair Clamp 6.56 - 6.96 in. OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A 1-band clamp designed to provide 360 degree pressure and complete leak repair
- Designed with "hot" soils in mind
- All 304 stainless steel construction for corrosion resistance
- A 360 degree gasket seal provides maximum support and reinforcement
- Keeper bar helps pull clamp around the pipe and closes the clamp during installation
- Larger clamps have a greater range to help reduce inventory
- Solution annealed for increased corrosion resistance and strength
- Spans entire width of clamp for uniform distribution of clamping force
- Helps pull clamp around the pipe and closes the clamp during installation
- Molded and recessed into gasket
Specifications
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
- Coating:
- Epoxy, Fluoropolymer
- Fits Pipe Size:
- 6 in
- Length:
- 7-1/2 in
- Material:
- Stainless Steel, NBR
- Material Type:
- 304
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 6.56 in - 6.96 in
- UL Listed:
- Yes
- Weight:
- 6 lb