This product requires certification to purchase.

8 x 1-1/2 in. CC Double Strap Saddle

Smith Blair Inc

8 x 1-1/2 in. CC Double Strap Saddle

  • Fast #
  • Part #S31700101013000
  • Item #1508194
  • Manufacturer Part #31700101013000
4.5 out of 5 Customer Rating
Brand image
Smith Blair Inc

8 x 1-1/2 in. CC Double Strap Saddle

  • Fast #
  • Part #S31700101013000
  • Item #1508194
  • Manufacturer Part #31700101013000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The wide saddle body provides stability on the pipe
  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bond to the cavity to hold it in place
  • Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation
  • Requires Certification

Specifications

AWWA:
AWWA C-213, AWWA C-800
Coating:
Flexi-Coat Fusion Bonded Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Dual Strap
Material:
Ductile Iron
Maximum Temperature:
180
Minimum Temperature:
-20
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Range (in):
8.54 in - 10.1 in
Tap Size:
1-1/2 in
UL Listed:
Yes