8 x 6 in. Mechanical Joint 300 psi Global Flexi-Coat® Fusion Bonded Epoxy Stainless Steel Tapping Sleeve
8 x 6 in. Mechanical Joint 300 psi Global Flexi-Coat® Fusion Bonded Epoxy Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G
- AWWA:
- AWWA C-223
- Clean Bagged:
- No
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Range (in):
- 8.99 in - 9.45 in
- Tap Size:
- 6 in
- UL Listed:
- No