This product requires certification to purchase.

6 in. Restraint for IPS PVC, Mechanical Joint and PVC Pipe

Smith Blair Inc

CAM-LOCK™ 6 in. Restraint for IPS PVC, Mechanical Joint and PVC Pipe

  • Fast #
  • Part #S12006630690000
  • Item #3598978
  • Manufacturer Part #12006630690000
4.6 out of 5 Customer Rating
Brand image
Smith Blair Inc

CAM-LOCK™ 6 in. Restraint for IPS PVC, Mechanical Joint and PVC Pipe

  • Fast #
  • Part #S12006630690000
  • Item #3598978
  • Manufacturer Part #12006630690000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-2241
Application:
IPS Pipe, Mechanical Joint, PVC Pipe
Collection:
CAM-LOCK™
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Plastic
Material Type:
PVC
Product Type:
Joint Restraint
Range (in):
6.63 in - 6.90 in
Weight:
18.3 lb