This product requires certification to purchase.

1-1/4 x 6 in. Stainless Steel Repair Clamp

Smith Blair Inc

Full Circle® 1-1/4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400013806000
  • Item #1790633
  • Manufacturer Part #24400013806000
5 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 1-1/4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400013806000
  • Item #1790633
  • Manufacturer Part #24400013806000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 244’s gasket is a full circumferential gasket with two bonded and recessed armor plates
  • Smooth 1/4” thick gasket material
  • Drop-in bolts help ease installation
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10, ASTM A-307, ASTM F-844
Application:
Water, Gas
Coating:
Flexi-Coat Fusion Bonded Epoxy, Electrogalvanized, Zinc
Collection:
Full Circle®
Fits Pipe Size:
1-1/4 in
Length:
6 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
1 in - 1.38 in
UL Listed:
Yes
Weight:
1.8 lb