10 in. Stainless Steel Repair Clamp
Full Circle® 10 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-band
- These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
- Removable lugs to allow installation in tight spaces
- May be used to join plain end pipe of the same diameter
- Flexi-coat® epoxy finish for corrosion resistance
- Drop-in bolts for easier installation
- Molded and recessed into gasket
- Tapered ends allow for full circumferential sealing
- Working pressure up to 175 psi
- Nominal temperature range 20° f to 180° f
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B18.2.2
- ASTM:
- ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- Full Circle®
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- Repair Clamp
- Range (in):
- 10.75 in - 11.55 in
- UL Listed:
- Yes
- Weight:
- 47
- Width:
- 15