This product requires certification to purchase.

10 in. Stainless Steel Repair Clamp

Smith Blair Inc

Full Circle® 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S23800111012009
  • Item #3545192
  • Manufacturer Part #23800111012009
5 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S23800111012009
  • Item #3545192
  • Manufacturer Part #23800111012009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel outlet welded to band and features a choice of NPT CC AWWA or BSP thread
  • Removable lugs allow installation in tight spaces
  • Maximum support and reinforcement with 360° coverage
  • Drop-in bolts in the joint to be opened to ease installation
  • A wide variety of outlet sizes and thread types available to meet demand
  • Lugs have a fusion-bonded Flexi-coat® epoxy finish for great corrosion resistance
  • One starter (longer) bolt minimum per clamp thru 4.5 in OD size to help with installation
  • Range up to 40 in
  • Pressure ratings up to 300 psi
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B18.2.2
ASTM:
ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-230
Application:
Aluminum Pipe, Asbestos Cement Pipe, Branch Line Connection Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Service Connection Pipe, Steel Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy
Collection:
Full Circle®
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
11.04 in - 11.44 in
Tap Size:
1 in
UL Listed:
Yes
Weight:
23 lb
Width:
12-1/2 in