This product requires certification to purchase.

10 x 15 in. Stainless Steel Repair Clamp

Smith Blair Inc

Full Circle® 10 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600117515000
  • Item #520475
  • Manufacturer Part #22600117515000
5 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 10 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600117515000
  • Item #520475
  • Manufacturer Part #22600117515000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-band
  • Removable lugs to allow installation in tight spaces
  • 360° gasket seal
  • Drop-in bolts for easier installation
  • These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
  • Repair leaks due to complete breaks, splits, or hole
  • Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
  • Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolts
  • Tapered ends allow for full circumferential sealing
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-G, ANSI B.18.2.2
ASTM:
ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941 2010
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-230
Application:
Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Repair, Steel Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy
Collection:
Full Circle®
Fits Pipe Size:
10 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N, Nitrile
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Product Type:
Repair Clamp
Range (in):
11.75 in - 12.15 in
UL Listed:
Yes
Weight:
28 lb
Width:
15 in