12 in. Stainless Steel Repair Clamp
Full Circle® 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A 1-band clamp designed to provide 360° pressure and complete leak repair
- Designed with "hot" soils in mind
- All 304 stainless steel construction for corrosion resistance
- A 360° gasket seal provides maximum support and reinforcement
- Keeper bar helps pull clamp around the pipe and closes the clamp during installation
- Larger clamps have a greater range to help reduce inventory
- Solution annealed for increased corrosion resistance and strength
- Spans entire width of clamp for uniform distribution of clamping force
- Helps pull clamp around the pipe and closes the clamp during installation
- Molded and recessed into gasket
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Carbon Steel Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
- Coating:
- Epoxy, Fluoropolymer
- Collection:
- Full Circle®
- Fits Pipe Size:
- 12 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Repair Clamp
- Range (in):
- 13.10 in - 13.50 in
- UL Listed:
- Yes
- Weight:
- 22 lb
- Width:
- 15 in