This product requires certification to purchase.

2 in. Stainless Steel Repair Clamp

Smith Blair Inc

Full Circle® 2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24700023803000
  • Item #4783423
  • Manufacturer Part #247-00023803-000
4.8 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24700023803000
  • Item #4783423
  • Manufacturer Part #247-00023803-000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drop-in bolts help ease installation
  • Available in IPS and copper tube sizes
  • Provides 360° coverage, covering the full pipe surface
  • Use 6" long or longer clamps to join pipe ends of like size
  • 18-8 Type 304 Stainless Steel band for corrosion resistance
  • Economical means of repairing pin hole leaks, punctures and splits in pipe
  • Built to a specific pipe O.D
  • Standard widths are 3" and 6"
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-743, ASTM D-2000
Application:
Copper Pipe, HDPE Pipe, IPS Pipe, PVC Pipe, Steel Pipe
Coating:
Fluoropolymer
Collection:
Full Circle®
Diameter - Outside:
2-19/50 in
Fits Pipe Size:
2 in
Material:
Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
UL Listed:
Yes
Weight:
1.6 lb
Width:
3 in