This product requires certification to purchase.

3 - 4 x 12-1/2 in. Stainless Steel Repair Clamp

Smith Blair Inc

Full Circle® 3 - 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600040012000
  • Item #1663565
  • Manufacturer Part #22600040012000
5 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 3 - 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600040012000
  • Item #1663565
  • Manufacturer Part #22600040012000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Removable lugs to allow installation in tight spaces
  • Repair or join pipes in a wide variety of sizes and widths to fit your application
  • May be used to join plain end pipe of the same diameter
  • Requires Certification

Specifications

ANSI:
ANSI B.18.2.2, ANSI 61, ANSI 372, ANSI 61-G
ASTM:
ASTM A-536 Grade 80-55-06, ASTM A-240, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-230, AWWA C-213
Application:
Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, PVC Pipe, HDPE Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, Fiberglass Pipe, Cast Iron Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy, Zinc
Collection:
Full Circle®
Fits Pipe Size:
3 in - 4 in
Length:
12-1/2 in
Material:
Stainless Steel, Ductile Iron, Rubber, Low Alloy Steel
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Product Type:
Repair Clamp
Range (in):
3.96 in - 4.25 in
UL Listed:
Yes
Weight:
16 lb