3 x 12 in. Stainless Steel Repair Clamp
Full Circle® 3 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 372 Annex G, ANSI 61, ANSI 61 Annex G, ANSI B18.2.2
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10, ASTM A-307, ASTM F-844
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Copper Pipe, HDPE Pipe, PVC Pipe, Steel Pipe, Water, Gas
- Coating:
- Flexi-Coat Fusion Bonded Epoxy, Electrogalvanized, Zinc
- Collection:
- Full Circle®
- Fits Pipe Size:
- 3 in
- Length:
- 12 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 372 Annex G, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 1 in - 1.05 in
- UL Listed:
- Yes
- Weight:
- 3.40 lb