This product requires certification to purchase.

4 x 7-1/2 in. Stainless Steel Leak Clamp

Smith Blair Inc

Full Circle® 4 x 7-1/2 in. Stainless Steel Leak Clamp

  • Fast #
  • Part #S22900045007000
  • Item #59182
  • Manufacturer Part #22900045007000
4.6 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 4 x 7-1/2 in. Stainless Steel Leak Clamp

  • Fast #
  • Part #S22900045007000
  • Item #59182
  • Manufacturer Part #22900045007000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 372 Annex G, ANSI 61, ANSI 61 Annex G, ANSI B18.2.2
ASTM:
ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Solvent, Carbon Steel Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy, Zinc
Collection:
Full Circle®
Fits Pipe Size:
4 in
Length:
7-1/2 in
Material:
Stainless Steel, Ductile Iron, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 372 Annex G, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Leak Clamp
Range (in):
4.45 in - 4.73 in
UL Listed:
Yes
Weight:
10 lb