This product requires certification to purchase.

6 x 15 in. Stainless Steel and Rubber Repair Clamp

Smith Blair Inc

Full Circle® 6 x 15 in. Stainless Steel and Rubber Repair Clamp

  • Fast #
  • Part #S26100069015000
  • Item #444781
  • Manufacturer Part #26100069015000
4.7 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 6 x 15 in. Stainless Steel and Rubber Repair Clamp

  • Fast #
  • Part #S26100069015000
  • Item #444781
  • Manufacturer Part #26100069015000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G
ASTM:
ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
AWWA:
AWWA C-230
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
Coating:
Epoxy, Fluoropolymer
Collection:
Full Circle®
Fits Pipe Size:
6 in
Length:
15 in
Material:
Stainless Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
6.84 in - 7.24 in
UL Listed:
Yes
Weight:
15 lb