This product requires certification to purchase.

6 x 30 in. Stainless Steel Repair Clamp

Smith Blair Inc

Full Circle® 6 x 30 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600069030000
  • Item #1663527
  • Manufacturer Part #22600069030000
3.7 out of 5 Customer Rating
Brand image
Smith Blair Inc

Full Circle® 6 x 30 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600069030000
  • Item #1663527
  • Manufacturer Part #22600069030000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B.18.2.2, ANSI 61, ANSI 372, ANSI 61-G
ASTM:
ASTM A-536 Grade 80-55-06, ASTM A-240, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-230, AWWA C-213
Application:
Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, PVC Pipe, HDPE Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, Fiberglass Pipe, Cast Iron Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy, Zinc
Collection:
Full Circle®
Fits Pipe Size:
6 in
Length:
30 in
Material:
Stainless Steel, Ductile Iron, Rubber, Low Alloy Steel
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
6.84 in - 7.24 in
UL Listed:
Yes
Weight:
46 lb