8 in. Stainless Steel Repair Clamp
Full Circle® 8 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard widths 7.5" through 30"
- Can be used to repair pipe or join pipe ends
- Can be manufactured to odd size pipe O.D.'s
- All 304 Stainless Steel construction for corrosion resistance
- A 360° Gasket seal provides maximum support and reinforcement
- A wide variety of outlet sizes and thread types available to meet demand
- Keeper bar helps pull clamp around the pipe and closes the clamp during installation
- Range up to .40"
- Larger clamps have a greater range to help reduce inventory
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Branch Line Connection Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe, Service Connection Pipe
- Coating:
- Fluoropolymer
- Collection:
- Full Circle®
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 8.99 in - 9.39 in
- Tap Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 15 lb
- Width:
- 12-1/2 in