2 in. Restraint Joint x Restraint Joint x FNPT Carbon Steel Tee Coupling
Model 418 2 in. Restraint Joint x Restraint Joint x FNPT Carbon Steel Tee Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Makes size-on-size connections a breeze
- Allows for limited expansion and contraction
- Meets applicable AWWA C-219 standards
- Coupling portion has good deflection capabilities, allows change in piping direction
- Easy to install because no special pipe end preparation is required
- Will dampen vibration to reduce pipe fatigue
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-512, ASTM A-513, ASTM A-53, ASTM A-536, ASTM A-865, ASTM D-2000, ASTM F-1941 2010
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
- Application:
- Carbon Steel Pipe, PVC Pipe, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Model 418
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connection 3:
- FNPT
- End Connections:
- Restraint Joint x Restraint Joint x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Range (in):
- 2.32 in - 2.44 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 10 lb