8 in. Flanged x Gasket Carbon Steel Adapter
Model 913 8 in. Flanged x Gasket Carbon Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fabricated steel flanged coupling adapter
- Provides a quick means of removing and reinstalling a flanged fitting already in line
- No need for field fabrications, FC ’s work with plain-end pipe to make the flanged connection
- Coupling end helps relieve stress, absorb vibration and accept deflection in the piping system
- Integral bolt head pocket for one wrench installation
- Utilized to preserve corrosion resistance of epoxy coated surfaces and increase bearing surface
- Available in straight (913) or reducing (914) styles to fit your needs
- Optional anchor studs provide joint restraint capability to secure the plain pipe end
- Meets applicable AWWA C219 Standards
Specifications
- Collection:
- Model 913
- End Connection 1:
- Flanged
- End Connection 2:
- Gasket
- End Connections:
- Flanged x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter, Straight
- Length:
- 12 in
- Material:
- Carbon Steel, Ductile Iron, Low Alloy Steel, Rubber, Steel
- Material Type:
- Buna-N
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Weight:
- 49 lb