This product requires certification to purchase.

4 x 8-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Transition Coupling with Low Alloy Steel Bolt

Smith Blair Inc

Omni 441 Series 4 x 8-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Transition Coupling with Low Alloy Steel Bolt

  • Fast #
  • Part #S44100000450900
  • Item #64768
  • Manufacturer Part #44100000450900
4.2 out of 5 Customer Rating
Brand image
Smith Blair Inc

Omni 441 Series 4 x 8-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Transition Coupling with Low Alloy Steel Bolt

  • Fast #
  • Part #S44100000450900
  • Item #64768
  • Manufacturer Part #44100000450900
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-G, ANSI A21.11
ASTM:
ASTM A-536
Application:
Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Omni 441 Series
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
8-1/2 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Pressure - High:
250
Range (in):
4.22 in - 4.50 in
UL Listed:
Yes