8 x 2 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 9.05 - 9.45 in. Reducing Ductile Iron Coupling
Omni™ 8 x 2 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 9.05 - 9.45 in. Reducing Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- No special pipe end preparation required
- Meets applicable AWWA C-219 standards
- Can be custom made to fit unusual applications
- Available in a wide variety of pipe O.D. sizes
- Offset outlet makes it convenient to blow out or drain the pipe line
- Outlet is 2 in. NPT standard
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G
- ASTM:
- ASTM A-307, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Omni™
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 8 in x 2 in
- Fitting Type:
- Coupling
- Length:
- 8-1/2 in
- Material:
- Ductile Iron, HSLA Carbon Steel, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 9.05 in - 9.45 in
- UL Listed:
- No
- Weight:
- 39 lb