8 x 6 in. Flanged 300 psi 304 Stainless Steel Tapping Sleeve
Series 662 8 x 6 in. Flanged 300 psi 304 Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Range helps reduce inventory
- Meets applicable AWWA C223 Standards
- Easy to install
- 3/4 in. test outlet to allow hydrostatic pressure test before tapping the pipe
- Heavy gauge, all-stainless steel body for rugged performance
- Fully chemically passivated for maximum corrosion protection
- Nylon washers are provided to improve bolt torque capability
- Molded-in ring in the gasket to ensure effective sealing
- Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
- 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
Specifications
- ANSI:
- ANSI 150, ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-276, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-213, AWWA C-223
- Coating:
- Flexi-Coat® Epoxy
- Collection:
- Series 662
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60
- Material:
- Stainless Steel, Carbon Steel, Rubber
- Material Type:
- 304, Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 9.20 in - 9.60 in
- Tap Size:
- 6 in