6 in. Threaded x Mechanical Joint Stainless Steel Tapping Sleeve

You last purchased this on
 
Smith Blair Inc

Series 663 6 in. Threaded x Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S663066306MJ200
  • Item #4579318
  • Manufacturer Part #663-066306MJ-200
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Series 663 6 in. Threaded x Mechanical Joint Stainless Steel Tapping Sleeve

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Range helps reduce inventory
  • Meets applicable AWWA C223 Standards
  • Easy to install
  • 3/4 in. test outlet to allow hydrostatic pressure test before tapping the pipe
  • Heavy gauge, all stainless steel body for rugged performance
  • Fully chemically passivated for maximum corrosion protection
  • Nylon washers are provided to improve bolt torque capability
  • Molded-in ring in the gasket to ensure effective sealing
  • Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
  • 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-207 Class D, AWWA C-223
Coating:
Epoxy
Collection:
Series 663
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Fitting Type:
Tapping Sleeve
MSS:
MSS SP-60
Material:
Rubber, Stainless Steel
Material Type:
18-8, 304, Buna-N
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Range (in):
6.59 in - 6.99 in
Tap Size:
6 in
UL Listed:
Yes