2 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling
Model 411 2 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- No special pipe end preparation required
- Simple installation requires only a wrench
- Pipe does not have to be cut to exact length
- Exact alignment of pipe ends is not necessary
- Includes two bolt design with cast follower, steel sleeve, and electro Galvanized Steel bolts and nuts
- Meets applicable AWWA C219 Standards
- Can be custom made to fit odd O.D.s or other unusual application
- Has good deflection capabilities, allows change in piping direction without the need of elbows, bends
- Steel sizes built to specific O.D. and Ductile Iron sizes are built with range to accommodate the variances in ductile iron pipe O.D.s
- Available in a wide variety of pipe O.D. sizes and sleeve lengths
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-1011, ASTM A-283 Grade C, ASTM A-307, ASTM A-512, ASTM A-513, ASTM A-53, ASTM A-536, ASTM A-576, ASTM A-715 Grade 80, ASTM D-2000, ASTM F-1941
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
- Clean Bagged:
- No
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- Model 411
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Alloy Steel, Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes